11 in. 15W 1-Light Flushmount Ceiling Fixture with Alabaster Glass in Satin Nickel

You last purchased this on
 

11 in. 15W 1-Light Flushmount Ceiling Fixture with Alabaster Glass in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

11 in. 15W 1-Light Flushmount Ceiling Fixture with Alabaster Glass in Satin Nickel

  • Fast #
  • Part #CLED1101B35
  • Item #7239371
  • Manufacturer Part #LED1101B-35
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited 3 year warranty
  • Maintenance-free operating life of 11 years, at 12 hours per day
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Diameter:
11 in
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Alabaster
Green Product:
Yes, Energy Star
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1326
Material:
Glass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
15 W