11 in. Razor-Back Trenching with Fiberglass Handle

You last purchased this on
 
Razor-Back

11 in. Razor-Back Trenching with Fiberglass Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Razor-Back

11 in. Razor-Back Trenching with Fiberglass Handle

  • Fast #
  • Part #A47035
  • Item #4457875
  • Manufacturer Part #47035
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5-inch V-shaped steel blade
  • Cushion end grip
  • 43 in fiberglass handle
  • Forward turned step
  • Requires Certification

Specifications

Application:
Digging
Blade Length (in):
11 in
Blade Material:
Steel
Blade Width (in):
5 in
Handle Length (in):
43 in
Handle Material:
Fiberglass
Handle Type:
Cushion Grip
Length:
57-8/25 in
Shovel Head Type:
Trenching
Tool Type:
Trench Shovel
Weight:
4.59 lb