11 in. Wood Pull-Chain Knob in Walnut 4 Pack
11 in. Wood Pull-Chain Knob in Walnut 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass plated chain and end connector
- Extension to a fans pull chain
- Walnut finish knob
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 11 in
- Material:
- Wood
- Package Quantity:
- Pack of 4
- UL Listed:
- No