11 PC COMBINATION WRENCH SET

Part #S94385W  |  Manufacturer Part #94-385W

Type:

S94385W
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fifteen° box end offset for knuckle clearance
  • Comes with plastic storage rack
  • Forged from chrome vanadium for torque, strength and durability
  • Max-drive design of the box end allows for 15 percent more torque and reduces fastener rounding

Specifications

Capacity: 1/4 in

Color Finish: Polished Chrome

Material: Chrome Vanadium Steel

Maximum Capacity: 13/16 in

Number Of Pieces: 11 Piece

Number of Tools Included: 11

Socket Size: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in

Type: S94385W

Wrench Type: Combination