This product requires certification to purchase.

1 in. MNPT x FNPT 150# Black Malleable Iron Extension Piece

1138 Series 1 in. MNPT x FNPT 150# Black Malleable Iron Extension Piece

  • Fast #
  • Part #BEPG
  • Item #3535297
  • Manufacturer Part #0310095435
4.1 out of 5 Customer Rating

1138 Series 1 in. MNPT x FNPT 150# Black Malleable Iron Extension Piece

  • Fast #
  • Part #BEPG
  • Item #3535297
  • Manufacturer Part #0310095435
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Class 150 malleable iron locknut fitting
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3; unions conform to ASME B16.39
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Available in black painted finish for interior dry installations
  • Secures threaded fittings in place
  • Prevents loosening of threaded connections
  • Consistent dimensional quality for reliable flanged connections
  • Suitable for fire protection, water, and general piping applications
  • Broadest size range available in the industry from ASC Engineered Solutions
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
150#
Pressure - Maximum
150 psi
Characteristics & Features
Coating
Black
Collection
1138 Series
Fitting Type
Coupling
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
550
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.39
ASTM
ASTM A197, ASTM A153
Origin
Domestic
UPC
690291425981