1/2 - 1 in. Clamp Only

Part #TTC1S  |  Item #4930844  |  Manufacturer Part #TC1-S

Call for Pricing EACH

Pipe Capacity:

1/2 in - 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Timberland Tool sets the standard for squeeze-off tool designed for polyethylene (PE) service lines
  • Constructed of high-tensile, no spark, aircraft-grade aluminum
  • Self-locking mechanism provides safety
  • For use on water service lines
  • Rotating sleeve adjusts to accommodate three different tube sizes and thicknesses
  • Sleeve settings: CTS 3/4" (SDR 9); 1" CTS (SDR 9.3) or 3/4" IPS (SDR 7); 1" IPS (SDR 7)
  • Tools with other sleeves are available upon request

Specifications

Fits Pipe Size: 1/2 in - 1-1/4 in

Length: 15 in

Pipe Capacity: 1/2 in - 1 in