12-1/2 x 12-1/8 x 7 in. Kraft Regular Slotted Carton with 48ECT
Part #J160819 | Item #7459943 | Manufacturer Part #160819
Call for Pricing
EACH
Length:
12-1/2 inProduct Details
- Edge Crush Test: 48
- Regular Slotted Carton (RSC)
- Plain
Specifications
Height: 7 in
Length: 12-1/2 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 48 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 12-1/8 in