12-1/4 in x 20-1/4 in x 16 in Duct Square-To-Round

Part #SHMSQR1214201416  |  Item #3687306  |  Manufacturer Part #RB55122016A

Call for Pricing EACH

Duct Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Duct Size: 12-1/4 in x 20-1/4 in x 16 in

Length: 12-1/4 in

Material: Galvanized Steel

Width: 20-1/4 in