1/2 in. 316 Stainless Steel 2-Piece Ferrule
CFS Series 1/2 in. 316 Stainless Steel 2-Piece Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-479
- Collection:
- CFS Series
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- 2-Piece, Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316