12 28 Gauge 90 Adjustable Elbow #120

Part #BAR702046  |  Manufacturer Part #702046

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All products made in the USA
  • All products produced from prime "LFQ" galvanized steel
  • Blow-Out-Proof Stem Design
  • In-line repairable
  • Adjustable packing gland
  • Investment cast components
  • RPTFE seats and seals
  • Full port configuration
  • Federal Specification: WW-V-35C, Type: II, Composition: CS, Style: 1
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends

Documents

Specifications

Diameter: 10 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 10 in

Elbow Degree: 90

Gauge: 28

Material: Galvanized Steel