10 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule

You last purchased this on
 

10 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule

This product requires certification to purchase.
You last purchased this on
 

10 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule

  • Fast #
  • Part #G13MHHM4DF
  • Item #4831227
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
1/2 in - 3/4 in
Fitting Type:
Single Pin Clamp
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Schedule Class:
Heavy Duty
Weight:
0.374 lb