DESCRIPTION

  • Matco-Norca B5 butterfly valves incorporate a unique stem and disc design for substantially improved torque values and making these valves among the easiest to operate
  • Butterfly valves can be used for throttling flow using either the 10-position levers or gear operators
  • All Matco-Norca valves can be equipped with extensions for buried service
  • Valve bodies are epoxy coated cast iron with 416 stainless steel stems
  • Levers are ductile iron, gear operators are cast iron
  • Discs are 316 Stainless Steel with Buna-N Liners

12 Cast Iron Stainless Steel BUNA Lug Butterfly Valve GEAR

MB5LGG12S

Manufacturer Part #: B5-LGG12S

Type:

MB5LGG12S

SPECIFICATIONS

ADA Compliant
No
Coating
Epoxy
End Connections
Lug
Maximum Pressure
200 psi WOG
Maximum Temperature
250
NSF Certified
No
Temperature Range
Up to 250 Deg F
Type
MB5LGG12S
UL Listed
No
Valve Disc Material
316 Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
Buna-N
Valve Type
Butterfly Valve

Print