12 in. Ductile Iron 265 psi Flanged Worm Gear Plug Valve
Eco-centric® 12 in. Ductile Iron 265 psi Flanged Worm Gear Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- GA plug valves are an excellent choice for handling sludge and slurries in wastewater operations
- Cast iron body with round port designed to minimize head loss
- Ideal for wastewater
- Upper and lower grit excluders for extended bearing life
- Lay length is the same as AWWA flanged gate valve
- Shaft packing adjustable and replaceable without removing the actuator
- Self-energizing chevron shaft packing, self-lubricating 316 SS shaft bearings and Teflon thrust washers
- Buna-N coated ductile iron plug and welded nickel body seat
- Bi-directional zero leakage seating up to full rated pressure
- Type 316 stainless steel external fasteners, including packing studs and nuts
Documents
Specifications
- ANSI:
- ANSI Class 125
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-517
- Coating:
- Buna-N
- Collection:
- Eco-centric®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 7643 gpm
- Length:
- 14 in
- Material:
- Ductile Iron, Stainless Steel, Welded Nickel
- Material Type:
- 316
- Pressure - High:
- 175
- Pressure - Maximum:
- 265 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Waste Water
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Worm Gear
- Valve Port Opening:
- Round Port
- Valve Seat Material:
- Welded Nickel
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve
- Weight:
- 487 lb