1/2 Forged Steel 3000# Thread Cap

Part #FSTCAPD  |  Item #41811  |  Manufacturer Part #12203005

$3.39 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #FSTCAPA | Item #39110 | Mfr. Part #12203001

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.61 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #FSTCAPB | Item #22740 | Mfr. Part #12203003

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.58 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #FSTCAPC | Item #6064 | Mfr. Part #12203004

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.58 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #FSTCAPD | Item #41811 | Mfr. Part #12203005

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.39 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FSTCAPF | Item #25907 | Mfr. Part #12203007

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.72 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSTCAPG | Item #9995 | Mfr. Part #12203010

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.24 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTCAPH | Item #46251 | Mfr. Part #12203013

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTCAPJ | Item #28956 | Mfr. Part #12203015

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.93 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSTCAPK | Item #12205 | Mfr. Part #12203020

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.05 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSTCAPL | Item #105928 | Mfr. Part #12203025

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.21 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FSTCAPM | Item #191454 | Mfr. Part #12203030

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.70 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FSTCAPP | Item #107909 | Mfr. Part #12203040

    Call for Pricing
    Call for Pricing
    Call us for price
    $128.32 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Application: Fire Protection

Coating: [Enamel, Painted]

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Cap

Material: Carbon Steel

Pressure Class: 3000#

Product Type: Threaded Fitting

Type: FSTCAPD