1-1/4 in. x 12 ft. Black Plain All Thread Rod

You last purchased this on
 

1-1/4 in. x 12 ft. Black Plain All Thread Rod

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 12 ft. Black Plain All Thread Rod

  • Fast #
  • Part #BATRH12
  • Item #1315442
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 ft
Material:
Carbon Steel
Product Type:
All Thread, Rod
Rod Size (in):
1-1/4 in