12 ft. 1/2 in. 304 Stainless Steel All Thread Rod
12 ft. 1/2 in. 304 Stainless Steel All Thread Rod
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 08B, ASTM A-307
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- All Thread, Rod
- Rod Size (in):
- 1/2 in