12 in. x 20 ft. x 0.25 in. Carbon Steel Casing Pipe

You last purchased this on
 

12 in. x 20 ft. x 0.25 in. Carbon Steel Casing Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. x 20 ft. x 0.25 in. Carbon Steel Casing Pipe

  • Fast #
  • Part #DSCP25012FT
  • Item #1440747
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Length:
20 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
12 in
Wall Thickness:
0.25 in