12 ga 500 ft. 30 mil Solid Copper Tracer Wire in Blue

You last purchased this on
 
Pro-Pak Industries

12 ga 500 ft. 30 mil Solid Copper Tracer Wire in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro-Pak Industries

12 ga 500 ft. 30 mil Solid Copper Tracer Wire in Blue

  • Fast #
  • Part #TW12SLD30BL500
  • Item #4479653
  • Manufacturer Part #740040232
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant
  • 30 Mil, High-Density, HMWPE insulation, and direct burial rated
  • 100% Copper conductor
  • Made in USA
  • User-friendly and flexible with No "Recoil"
  • RoHS compliant, direct burial rated, 30V
  • Impact, crush, and abrasion resistant
  • Moisture, chemical, and oil resistant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
Application:
Water, Sewer, Telecommunication, Electrical Markets
Cable or Wire Type:
Tracer Wire
Clean Bagged:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
500 ft
Material:
Copper
Material Type:
HDPE
Thickness:
30 mil
Volts:
30V
Wire Gauge (AWG):
12 ga