1/2 gal Maintenance Sorbent Pillow (Case of 16)
1/2 gal Maintenance Sorbent Pillow (Case of 16)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pillows are designed with a scrim that encases particulate Sorbent material.
- Pillows are small and light weight.
- For use on most non-aggressive liquids.
- Ideal for placing at the source of a leak.
- Pillows are tear-resistant and feature a high capacity for holding liquid.
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 15 in
- Size:
- 1/2 gal
- Width:
- 7 in