3 pt Coil Cleaner
No. 50P Poly Sprayer 3 pt Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Built-in air pump allows good working pressure to be obtained within moments
- The adjustable spray nozzle allows a complete range of spray patterns
- Three pints of working capacity
- Comes with a pump
Specifications
- Application:
- Condenser
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- No. 50P Poly Sprayer
- Color:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Cleaner
- Size:
- 3 pt
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 5-1/2 in