1/2 HP 1PH 115 Volts Manual SUMP PUMP
Part #EEPD5MS1 | Item #2239729 | Manufacturer Part #EPD-5MS1
Type:
EEPD5MS1SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Built to withstand the harshest conditions
- Handles 3/8" solids
- Built in thermal protection
- Stainless steel wears better than cast iron and weighs up to 30% less
- These pumps are great for general dewatering or pumping effluent
- The motors are capacitor start and rated for continuous duty
Documents
Specifications
AMP: 9
Automatic Shut-Off: No
Cord Length: 20 ft
Discharge: 1-1/4 in
End Connection 1: FNPT
End Connections: FNPT
Horsepower: 1/2 hp
Impeller: Stainless Steel
Material: Stainless Steel
Material Type: 304 SS
Maximum Temperature: 104
Power Source: AC
Pump Phase: 1
Type: EEPD5MS1
Volts: 115V