1/2 hp Floating Aerator with 150 ft. Cord

Part #K2400AF150  |  Item #5092791  |  Manufacturer Part #2400AF150

Call for Pricing EACH

Horsepower:

1/2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Boost water oxygen levels quickly and inexpensively
  • Kasco AF aerators are well-suited for lagoon and pond aeration and have been designed to withstand the rigors of industrial and municipal wastewater plant operations
  • AF series surface aerators – 1+ hp / acre
  • VX series aerating fountains – 1-1/2 hp / acre
  • JF series decorative fountains – 2 hp / acre
  • Circulators – 3/4 hp / acre
  • Low amp draw motors features stainless steel housings, capacitor start, thermal overload with automatic reset
  • All aerators are shipped with motor, propeller, prop guard, floats with all stainless steel mounting hardware, tether ropes and a power cord of the specified length
  • Made In USA
  • Warranty-2 years through 1HP, 3 years on 2,3 & 5HP

Specifications

AMP: 5

CSA Certified: Yes

Cord Length: 150 ft

Depth: 15 in

FM Approved: Yes

Horsepower: 1/2 hp

Material: [Plastic, Stainless Steel]

Material Type: Thermoplastic

Phase: Single Phase

Pump Body Material: Stainless Steel

Pump Phase: 1

RPM: 1750

UL Listed: Yes

Volts: 120V