1/2 in - 1-1/8 in Plug

Part #VWOODPLUG12  |  Item #4933650  |  Manufacturer Part #WOODPLUG12

Call for Pricing EACH

Size:

1/2 in - 1-1/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Controls both liquid and vapor leaks
  • Feature a step taper for sure seal
  • Made from poplar

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 1/2 in - 1-1/8 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Length: 5 in

Material: Wood

NSF Certified: No

Outside Diameter: 1-1/2 in

Pipe Capacity: 1/2 in - 1-1/8 in

Size: 1/2 in - 1-1/8 in

Tool Type: Plug