1/2 in. 150# Galvanized Malleable Iron Flange
1/2 in. 150# Galvanized Malleable Iron Flange
Package Quantity Info:
EA: 1 IP: 75 CA: 300 PT: 14400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting