12 in. 150# Lap Joint Global Carbon Steel Weld Flange

Part #GLJF12  |  Item #273559  |  Manufacturer Part #GLJF12

$285.27 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 52
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GLJF10 | Mfr. Part #GLJF10

    Call for Pricing
    Call for Pricing
    Call us for price
    $153.61 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #GLJF12 | Mfr. Part #GLJF12

    Call for Pricing
    Call for Pricing
    Call us for price
    $285.27 /EACH

    Added to your cart. View Cart
  • 14 in

    Part #GLJF14 | Mfr. Part #GLJF14

    Call for Pricing
    Call for Pricing
    Call us for price
    $620.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #GLJF16 | Mfr. Part #LJF16

    Call for Pricing
    Call for Pricing
    Call us for price
    $947.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #GLJF18

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,256.94 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #GLJF20 | Mfr. Part #GLJF20

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,276.21 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #GLJF24

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,791.16 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GLJFD | Mfr. Part #GLJFD

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.57 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #GLJFF | Mfr. Part #GLJFF

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.57 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GLJFG | Mfr. Part #GLJFG

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.57 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GLJFH | Mfr. Part #GLJFH

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.57 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GLJFJ | Mfr. Part #GLJFJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.57 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GLJFK | Mfr. Part #GLJFK

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.11 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GLJFL | Mfr. Part #GLJFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.12 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GLJFM | Mfr. Part #LJFM

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.53 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GLJFP | Mfr. Part #LJFP

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.06 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #GLJFS | Mfr. Part #GLJFS

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.19 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #GLJFU | Mfr. Part #GLJFU

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.77 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #GLJFX | Mfr. Part #GLJFX

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.73 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Documents

Specifications

ASTM Specifications: ASTM A-105

Application: Residential

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged x Flanged

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Flange Type: Lap Joint

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Origin: Global

Pressure Class: 150#

UL Listed: No