12 in. 28 ga 90 Degree Duct Elbow

Part #SHMA928SB12  |  Item #4144809  |  Manufacturer Part #RX531228SB

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 12 in

Elbow Degree: 90

Gauge: 28

Material: Galvanized Steel