12 in. A106B Schedule 40 Black Coated Plain End Seamless Carbon Steel DRL Pipe

Part #GBSPA106BDRL12  |  Item #1241890

$5,550.30 Per 42 FT

$132.15 per FOOT

5550.3

(Pricing is for 12 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GBSPA106BDRL10 | Item #1242041

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,533.48 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #GBSPA106BDRL12 | Item #1241890

    Call for Pricing
    Call for Pricing
    Call us for price
    $5,550.30 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #GBSPA106BDRL14 | Item #4283903

    Call for Pricing
    Call for Pricing
    Call us for price
    $8,158.92 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #GBSPA106BDRL16 | Item #4283904

    Call for Pricing
    Call for Pricing
    Call us for price
    $9,356.76 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #GBSPA106BDRL18 | Item #4283905

    Call for Pricing
    Call for Pricing
    Call us for price
    $11,962.86 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #GBSPA106BDRL20 | Item #4283906

    Call for Pricing
    Call for Pricing
    Call us for price
    $13,321.14 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #GBSPA106BDRL24 | Item #4283907

    Call for Pricing
    Call for Pricing
    Call us for price
    $18,563.16 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #GBSPA106BDRL30 | Item #4348492

    Call for Pricing
    Call for Pricing
    Call us for price
    $39,562.32 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #GBSPA106BDRLK | Item #1242755

    Call for Pricing
    Call for Pricing
    Call us for price
    $409.08 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBSPA106BDRLL | Item #1280661

    Call for Pricing
    Call for Pricing
    Call us for price
    $648.90 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #GBSPA106BDRLM | Item #1242691

    Call for Pricing
    Call for Pricing
    Call us for price
    $847.98 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #GBSPA106BDRLP | Item #1242605

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,208.34 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #GBSPA106BDRLS | Item #1280664

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,636.74 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #GBSPA106BDRLU | Item #1242434

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,124.36 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #GBSPA106BDRLX | Item #1242286

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,197.46 /Per 42 FT
    Order in multiples of 42
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106B

Application: Fire Protection

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: B

Material: Carbon Steel

Pipe Tubing Size: 12 in

Pipe Wall Type: Seamless

Product Type: Sprinkler Pipe

Type: Seamless