12 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face

You last purchased this on
 

12 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face

This product requires certification to purchase.
You last purchased this on
 

12 in. 150# CS A105 FF Blind Flange Forged Steel Flat Face

  • Fast #
  • Part #GFFBF12
  • Item #422399
  • Manufacturer Part #GFFBF12
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-216-WCB
ASTM:
ASTM A-105, ASTM A-216-WCB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Flange Type:
Blind, Flat Face
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No