1/2 in. Domestic Black and Zinc Plated Carbon Steel Square Head Plug

You last purchased this on
 

1/2 in. Domestic Black and Zinc Plated Carbon Steel Square Head Plug

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Domestic Black and Zinc Plated Carbon Steel Square Head Plug

  • Fast #
  • Part #BZSSPD
  • Item #7054871
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black, Zinc Plated
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug, Square Head
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No