1/2 in. Compression Kynar

You last purchased this on
 
Jaco

1/2 in. Compression Kynar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

1/2 in. Compression Kynar

  • Fast #
  • Part #J158KPG
  • Item #3670603
  • Manufacturer Part #15-8-K-PG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Requires Certification

Specifications

CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Cloud White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Compression Connector, Straight, Union
Length:
1-7/16 in
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
275
NSF Certified:
Yes
Pressure - Maximum:
220 psi
Temperature Range:
-80 to 275 Deg F