1/2 in. Copper x FNPT x Copper Cast Bronze Tee
This product has been replaced by
Manufacturer Part #BF5945L
1/2 in. Copper x FNPT x Copper Cast Bronze Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400
- Application:
- Commercial, Plumbing, Residential
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connection 3:
- Sweat
- End Connections:
- Sweat x FNPT x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.18 lb