12 in. x 275 ft. SDR 18 Plastic Pressure Pipe

You last purchased this on
 

12 in. x 275 ft. SDR 18 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. x 275 ft. SDR 18 Plastic Pressure Pipe

  • Fast #
  • Part #DR18BFP12
  • Item #4117903
  • Manufacturer Part #18120B
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2241
AWWA:
AWWA C-905
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
13-1/5 in
FM Approved:
No
Fire Suppression System Rated:
No
Length:
275 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
12 in
Pressure - Maximum:
235 psi
Pressure Class:
235#
Schedule Class:
SDR 18
UL Listed:
No
Wall Thickness:
0.73 in