DESCRIPTION

  • Flat top duct board
  • Galvanized steel construction
  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets, has rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange

6 x 12 in. Flanged Insulation Metal Box

SHMFIBFGTR612UN

Width:

SPECIFICATIONS

Depth
3-1/2 in
R value
R6
Width
6 in

Print