12 in. Flanged x Socket Van Stone Socket Weld Schedule 80 CPVC Flange

Part #CP80VSSF12  |  Item #2152752  |  Manufacturer Part #059569

$3,977.86 EACH
(Pricing is for 12 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #CP80VSSF10 | Item #1118728 | Mfr. Part #059273

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,650.98 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #CP80VSSF12 | Item #2152752 | Mfr. Part #059569

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,977.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #CP80VSSF16 | Item #4029305 | Mfr. Part #059360

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,680.91 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CP80VSSFJ | Item #459185 | Mfr. Part #059266

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.17 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CP80VSSFK | Item #489350 | Mfr. Part #059267

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.99 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #CP80VSSFL | Item #1291518 | Mfr. Part #059268

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.57 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #CP80VSSFM | Item #278574 | Mfr. Part #059269

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.71 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #CP80VSSFP | Item #278575 | Mfr. Part #059270

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.45 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #CP80VSSFU | Item #278576 | Mfr. Part #059271

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.80 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #CP80VSSFX | Item #278577 | Mfr. Part #059272

    Call for Pricing
    Call for Pricing
    Call us for price
    $330.36 /EACH

    Added to your cart. View Cart

Product Details

  • Xirtec CPVC Schedule 80 Heavy Duty Flange Soc Vanstone Style
  • Max Pressure at 150 PSI @ 73°F
  • Built-in soap depression
  • Rust proof overflow
  • Pivoting clamps are included for easy installation

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.5]

ASME Specifications: [ASME B1.20.1, ASME B16.5]

ASTM Specifications: [ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441]

Application: [Aquariums, Cooling Tower, Irrigation, Pharmaceutical, Semiconductor, Swimming Pools, Waterworks]

CSA Certified: CSA B137.6

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Socket Weld

End Connections: Flanged x Socket Weld

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Van Stone

Flange Type: Socket Weld

Length: 6-71/100 in

Material: Plastic

Material Type: CPVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: 80

Temperature Range: Up to 200°F

Weight: 16.78