1/2 in. FNPT Brass Hex Locknut
Part #IBRLFLND | Item #3878172 | Manufacturer Part #XNL119-08
$5.71
EACH
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
- They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal
- Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
Specifications
ASME Specifications: ASME B-1.20.1, ASME B-16.15
End Connection 1: FNPT
End Connections: FNPT
Fits Pipe Size: 1/2 in
Fitting Type: Hex, Locknut
Lead Law Compliant: Yes
Material: Brass
Origin: Global
Pressure Class: 125#