1/2 in. FNPT Countersunk Domestic Carbon Steel Hex Plug
1/2 in. FNPT Countersunk Domestic Carbon Steel Hex Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Countersunk, Hex, Plug
- IAPMO Listed -:
- No
- Length:
- 59/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No