12 in. Galvanized Steel Damper with 1 in. Hardware
12 in. Galvanized Steel Damper with 1 in. Hardware
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Economy damper with single hardware
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Round