12 in. Galvanized Steel Saddle in Round Duct

Part #SHMST42612  |  Item #4040901  |  Manufacturer Part #5303.12-26

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 26

Length: 12 in

Material: Galvanized Steel