12 in. Galvanized Steel Starting Collar in Round Duct

Part #S404DCC12  |  Manufacturer Part #12-404-DCC

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 12 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel