12 in. Gasket Joint SDR 21 200# PVC Pressure Pipe in White
12 in. Gasket Joint SDR 21 200# PVC Pressure Pipe in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241, ASTM F-477
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- No
- Wall Thickness:
- 0.437 in