12 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel
12 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- API:
- API 5L B
- ASME:
- ASME B31.1, ASME B36.10M
- ASTM:
- ASTM A-53B, ASTM A-53M
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 12 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in