12 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Moen

Eva 12 in. Grab Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva 12 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYG2812ORB
  • Item #7024498
  • Manufacturer Part #YG2812ORB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Eva
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1-1/4 in
Height:
2-4/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Product Type:
Accessories
Shape:
Straight
Weight:
2.79 lb
Weight Capacity:
500 lb
Width:
15-37/100 in