1/2 in. HEX Carbon Steel Bull Plug
Part #BSHBPD | Item #1333998
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-105
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Plug
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
UL Listed: No