1/2 x 3 in. Barbed x MIPS Global Galvanized and Zinc Plated Carbon Steel Adapter
1/2 x 3 in. Barbed x MIPS Global Galvanized and Zinc Plated Carbon Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Plastic Pipe
- Clean Bagged:
- No
- Coating:
- Galvanized, Zinc Plated
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 4.4 lb