12 in. IPS 200# Fabricated Straight SDR 9 HDPE 22-1/2 Degree Elbow 2-Piece

Part #PEI9F2212  |  Item #3405445

$135.42 EACH
(Pricing is for 12 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #PEI9F2210 | Item #3405534

    Call for Pricing
    Call for Pricing
    Call us for price
    $103.23 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #PEI9F2212 | Item #3405445

    Call for Pricing
    Call for Pricing
    Call us for price
    $135.42 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #PEI9F2214 | Item #3405342

    Call for Pricing
    Call for Pricing
    Call us for price
    $168.72 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #PEI9F2216 | Item #3405224

    Call for Pricing
    Call for Pricing
    Call us for price
    $219.78 /EACH

    Added to your cart. View Cart
  • 18 in

    Part #PEI9F2218 | Item #3405132

    Call for Pricing
    Call for Pricing
    Call us for price
    $285.27 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #PEI9F2220 | Item #3405038

    Call for Pricing
    Call for Pricing
    Call us for price
    $323.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #PEI9F2230 | Item #3405514

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,001.22 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #PEI9F22K | Item #3405119

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.74 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #PEI9F22M | Item #3405024

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.07 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PEI9F22P | Item #3405356

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.51 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PEI9F22U | Item #3404648

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.38 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PEI9F22X | Item #3404952

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.48 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Elbow Degree: 22-1/2

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Plastic

Material Type: Polyethylene

Maximum Pressure: 200 psi

NSF Certified: No

Package Quantity: Piece of 2

Pressure Class: 200#

Schedule Class: SDR9