12 in. IPS SDR 17 HDPE Wye (Fabricated)
12 in. IPS SDR 17 HDPE Wye (Fabricated)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 63 psi
- Schedule Class:
- SDR 17