12 in. IPS Fabricated Straight SDR 7 and CL200 HDPE 90 Degree Elbow 5-Piece
Part #PEI7FFM5912 | Item #3461364
How to get it:
Product Details
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Butt Fusion
End Connection 2: Butt Fusion
End Connections: Butt Fusion
FM Approved: Yes
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Package Quantity: Piece of 5
Schedule Class: SDR 7;CL200
Type: EPAC1201W