12 in. IPS x Mechanical Joint SDR 11 Ductile Iron Adapter with Accessories
12 in. IPS x Mechanical Joint SDR 11 Ductile Iron Adapter with Accessories
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Mechanical Joint
- End Connections:
- Butt Fusion x Mechanical Joint
- Material:
- Ductile Iron
- NSF Certified:
- No
- PipeTubing Size:
- 12 in
- Schedule Class:
- DR 11
- UL Listed:
- No