12 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
12 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53
- CARB OTC LEED Compliant:
- No
- Diameter:
- 3/4 in
- Ductile Iron Class:
- CL350
- Fits Pipe Size:
- 12 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR, 304
- NSF Certified:
- No
- Pressure Class:
- 350#
- Product Type:
- Bolt, Gasket
- UL Listed:
- No
- Weight:
- 9 lb