12 in. Mechanical Joint Ductile Iron C110 Full Body Tapped Cap (Less Accessories)

Part #FBTCAPLA12K  |  Manufacturer Part #249931

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: [AWWA C-110, AWWA C-111]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron

Tap Size: 2 in

UL Listed: No